Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Hose Flex Ctd 3/4X60W/90 For - Part No Hg4D60S

  • Mfr # HG4D60S

  • Zoro # G302216137


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
160,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team