Gas Hose Flexctd 1/2X 48 W/90 (3 3/ 4 O.D For - Part# Hg4C48S

  • Mfr # HG4C48S

  • Zoro # G102216351


product price: $611.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas appliances with 1/2" NPT connections
Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
70,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG4C48S
Zoro #
G102216351
UPC #
-
Country of Origin
United States

Details

For Use With
Gas appliances with 1/2" NPT connections
Temp. Range
Up to 350°F
Max. Pressure
0.5 psi
Gas Hose Capacity
70,000 BTUh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.