Zoro Homepage

Gas Hoseflexctd. 1/2 X 60 W/90 (3 3/ 4 O

  • Mfr # HG-4C-60S

  • Zoro # G402216341


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
0.5 psi
Temp. Range
Up to 350°F
Gas Hose Capacity
65,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-4C-60S
Zoro #
G402216341
UPC #
-
Country of Origin
United States

Details

Max. Pressure
0.5 psi
Temp. Range
Up to 350°F
Gas Hose Capacity
65,000 BTUh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.