Shop T&S BRASS

Manual Gooseneck Kitchen/Bathroom Faucet, 4" Mount, Chrome 2 Hole

  • Mfr # B-0892

  • Zoro # G703519646


product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Handle Type
Wristblade
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-0892
Zoro #
G703519646
UPC #
671262007887
Country of Origin
United States

Dimensions

Overall Height
10 5/16 in
Spout Length
3 3/4 in
Overall Width
12 in
Spout Height
9 1/2 in
Height
10-7/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
6 1/2 in
Spout Height - Maximum
9 1/2 in
For Surface Thickness - Maximum
13/16 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Chrome
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Handle Type
Wristblade
Number of Handles
2
ADA Compliant
Yes
Spout Shape
Gooseneck
Spout Reach
2 7/8 in
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
2
Mounting Hole Center to Center
4"
Body Material
Brass
Item
Gooseneck Kitchen/Bathroom Faucet
Water Inlet Connection Type
Male NPSM
Connection
1/2 in
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Valve Type
Compression
ADA Compliance
ADA Compliant
Temp. Control
Yes
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Spout
Cast
Type
Two Handle
Replacement Cartridge
10C472
Max. Mounting Hole Center Distance
4 in
Application
Commercial
Power Source
Manual
Battery Charger CEC Compliant
Non CEC Compliant
Temperature Control
Adjustable Temperature
Handle Material
Metal
Outlet Type
Aerator
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
4 in
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
CEC Compliance
Not CEC Compliant
Warranty
1 yr Limited
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
012442-40NS, 012443-40NS
Inlet Connection Gender
Male
Product Type
Faucet
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature - Minimum
40 Degrees F
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
For Water Temperature
Hot/Cold
For Location
Bathroom, Kitchen
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck
Power Source - TS Only
Manual

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.