Nita Matte Black Widespread Bathroom Sink Faucet 8 in.

  • Mfr # UF56607
  • Zoro # G703445334
product price: 
$
199.00
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF56607
Zoro #
G703445334
UPC #
815616023776
Country of Origin
China

Description

Ultra Faucets are certified safe, reliable, and lead-free. Compliant per California AB1953 Vermont S152. As well as on the Water Sense water conservation list. Ultra Faucet is also Compliant per the 2015 California green legislation Cal Green for water conservation.


  • • 1/4 turn ceramic disc cartridge for lifetime of drip-free performance
  • • Designed to fit 3-hole installation for easy installation.
  • • Aerated water flow with a maximum flowrate of 1.2gpm @60psi to meet standard regulations
  • • 24" flexible stainless steel supply hoses with 3/8" female compression connection
  • • Ultra Faucet faucets are cUPC and CEC certified as well as ADA compliant
  • •

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews