Zoro Homepage

Hose, 144 Flexible Stainless Steel (Gray Handle)

  • Mfr # B-0144-H

  • Zoro # G8485338


product price: $351.69
/ea
Free Shipping & Returns

Key Features

For Use With
faucets, valves, and specialty products for the food service industry
Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Nozzle Flow Rate
5.32 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0144-H
Zoro #
G8485338
UPC #
-
Country of Origin
United States

Details

For Use With
faucets, valves, and specialty products for the food service industry
Max. Pressure
125 psi
Min. Pressure
20 psi
Max. Temperature
140°F
Nozzle Flow Rate
5.32 GPM
Min. Temperature
40°F

Description

Hose, 144 Flexible Stainless Steel (Gray Handle). This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.