Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 18 Flexible Stainless Steel

  • Mfr # B-0018-H

  • Zoro # G8485225


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Min. Temperature
40°F
Min. Pressure
20 psi
Nozzle Flow Rate
6.75 GPM
Max. Temperature
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0018-H
Zoro #
G8485225
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Min. Temperature
40°F
Min. Pressure
20 psi
Nozzle Flow Rate
6.75 GPM
Max. Temperature
140°F

Description

Hose, 18 Flexible Stainless Steel. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.