Zoro Homepage

Hose 36" Flex S/S Pre-Ri Nse T&S

  • Mfr # B0036H

  • Zoro # G502344739


product price: $141.90
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0036H
Zoro #
G502344739
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Temp. Range
40 to 140°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.