Zoro Homepage

Hose (3/8" X 50Ft, Black)

  • Mfr # 5HR-2HSE-50

  • Zoro # G902228080


product price: $357.99
/ea
Free Shipping & Returns

Key Features

For Use With
EQUIP HOSE REELS
Max. Pressure
225 psi
Spray Valve Flow
4.6 GPM
Min. Temperature
40°F
Max. Temperature
180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HR-2HSE-50
Zoro #
G902228080
UPC #
-
Country of Origin
United States

Details

For Use With
EQUIP HOSE REELS
Max. Pressure
225 psi
Spray Valve Flow
4.6 GPM
Min. Temperature
40°F
Max. Temperature
180°F
Min. Pressure
20 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.