Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose (3/8" X 50Ft, Black)

  • Mfr # 5HR2HSE50

  • Zoro # G702228044


product price: $328.30
/ea
Free Shipping & Returns

Key Features

For Use With
Hose Reels
Temp. Range (F)
40 to 180°F
Max. Pressure
225 psi
Spray Valve Flow
4.6 GPM
Min. Pressure (PSI)
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HR2HSE50
Zoro #
G702228044
UPC #
-
Country of Origin
United States

Details

For Use With
Hose Reels
Temp. Range (F)
40 to 180°F
Max. Pressure
225 psi
Spray Valve Flow
4.6 GPM
Min. Pressure (PSI)
20 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.