Zoro Homepage

Hose, 44 Flexible Stainless St

  • Mfr # B-0044-H2AE

  • Zoro # G8839788


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mixers, slicers, dough processors
Max. Pressure
125 psi
Max. Temperature
140°F
Min. Temperature
40°F
Nozzle Flow Rate
6.25 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0044-H2AE
Zoro #
G8839788
UPC #
-
Country of Origin
United States

Details

For Use With
Mixers, slicers, dough processors
Max. Pressure
125 psi
Max. Temperature
140°F
Min. Temperature
40°F
Nozzle Flow Rate
6.25 GPM
Min. Pressure
20 psi

Description

Pin,Rod End (Slide). This is a genuine OEM (Original Equipment Manufacturer) part. Univex Corporation has grown to become a leading U.S. manufacturer and distributor of superior quality mixers, slicers, dough processors and more. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.