Zoro Homepage

Hose, 50 Flexible Stainless Steel (Gray Handle)

  • Mfr # B-0050-H

  • Zoro # G8838038


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Max. Temperature
140°F
Min. Pressure
20 psi
Spray Valve Flow
6.4 GPM
Min. Temperature
40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0050-H
Zoro #
G8838038
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Max. Temperature
140°F
Min. Pressure
20 psi
Spray Valve Flow
6.4 GPM
Min. Temperature
40°F

Description

Nipple 3/8 Npt X 12-1/2. This is a genuine OEM (Original Equipment Manufacturer) part. Groen has long been known for its innovation and quality in the foodservice industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.