Zoro Homepage

Hose, 80 Flexible Stainless Steel

  • Mfr # B-0080-H

  • Zoro # G8487702


product price: $209.19
/ea
Free Shipping & Returns

Key Features

For Use With
faucets, valves, and specialty products for the food service industry
Flow Capacity
6.09 GPM
Max. Pressure
125 psi
Temp. Range
40 to 140°F
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0080-H
Zoro #
G8487702
UPC #
-
Country of Origin
United States

Details

For Use With
faucets, valves, and specialty products for the food service industry
Flow Capacity
6.09 GPM
Max. Pressure
125 psi
Temp. Range
40 to 140°F
Minimum Pressure
20 psi

Description

Hose, 80 Flexible Stainless Steel. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.