Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Gas , 1" Npt X 48", T&S

  • Mfr # HG2E48

  • Zoro # G302215970


product price: $346.50
/ea
Free Shipping & Returns

Key Features

For Use With
Gas appliances
Max. Pressure
0.5 psi
Gas Hose Capacity
443 Minimum BTU per hour (in thousands)
Max. Temperature
350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG2E48
Zoro #
G302215970
UPC #
-
Country of Origin
United States

Details

For Use With
Gas appliances
Max. Pressure
0.5 psi
Gas Hose Capacity
443 Minimum BTU per hour (in thousands)
Max. Temperature
350°F

Description

Color: Yellow ;Material: Stainless Steel Braided Hose ;Length: 48" Braid Hose With Extruded Coating ;Includes: (2) 1" Npt 90 Degree Elbows ;Thread: 1 Male Npt, (2) One On Each Side ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.