Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Gas Cnctr T1 For - Part No Hg2D24

  • Mfr # HG2D24

  • Zoro # G402336452


product price: $139.50
/ea
Free Shipping & Returns

Key Features

For Use With
Gas appliances
Max. Pressure
0.5 psi
Temp. Range
Up to 350°F
Gas Hose Capacity
291,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG2D24
Zoro #
G402336452
UPC #
-
Country of Origin
Canada

Details

For Use With
Gas appliances
Max. Pressure
0.5 psi
Temp. Range
Up to 350°F
Gas Hose Capacity
291,000 BTUh

Description

3/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.