Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit 12 Id X 50 Ft Blue

  • Mfr # 014945-45

  • Zoro # G106897839


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

For Use With
T&S 1/2" hose reel
Max. Pressure
300 psi
Temp. Range
40 to 200°F
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014945-45
Zoro #
G106897839
UPC #
-
Country of Origin
United States

Details

For Use With
T&S 1/2" hose reel
Max. Pressure
300 psi
Temp. Range
40 to 200°F
Minimum Pressure
20 psi

Description

TS Brass 01494545 This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.