Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Kit 3/8" X 30'

  • Mfr # 014943-45

  • Zoro # G402228016


product price: $734.99
/ea
Free Shipping & Returns

Key Features

For Use With
T&S 3/8" hose reel
Max. Pressure
300 psi
Min. Temperature
40°F
Min. Pressure
20 psi
Max. Temperature
200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014943-45
Zoro #
G402228016
UPC #
-
Country of Origin
United States

Details

For Use With
T&S 3/8" hose reel
Max. Pressure
300 psi
Min. Temperature
40°F
Min. Pressure
20 psi
Max. Temperature
200°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.