Zoro Homepage

Hose Reel, Enclosed, 30 Ft L, 3/8 In Inlet

  • Mfr # B-7222-C01

  • Zoro # G3602767


product price: $2,315.50
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in
Faucet Operation
Manual
Cover
Coated Steel
Reel Length
30 ft
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-7222-C01
Zoro #
G3602767
UPC #
671262592048
Country of Origin
China

Dimensions

Reel Length
30 ft
Connection Size
3/8"
Size
3/8"
Length (In.)
30 ft.
Overall Height
6 7/16 in
Overall Width
6 1/2 in
Hose Diameter
3/8 in
Hose Length
30 ft
Overall Length
16 7/16 in

Details

Item
Pre-Rinse Sprayer
Inlet
3/8 in
Faucet Operation
Manual
Cover
Coated Steel
Mounting Type - Faucet
Deck
Flow Rate
4.28 gpm
Includes
Spray Valve
For Use With Mfr. Model Number
B-1433, B-2339
Fits Brand
T&S Brass
Finish
Epoxy Coated
Connection Type
NPT
Material
Steel
Type
Enclosed
Pressure - Maximum
125 psi
Sprayer Style
Swivel
Pressure - Minimum
20 psi
Temperature - Minimum
40 Degrees F
Includes Reel
Hose Reel Included
Reel Cover Material
Steel
Includes Hose
Hose Included
Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
B-1433, B-2339
Product Type
Pre-Rinse Sprayer
Connection Gender
Female
Flow Rate - Maximum
4.28 gpm
Operation Method
Manual
Compatible Brand
T&S Brass

Description

Pre-Rinse Sprayer, Reel Length 30 ft, 3/8 in Inlet, Deck Mounting Type - Faucet, Coated Steel Cover, Faucet Operation Manual, Includes Spray Valve, Flow Rate 4.28 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.