Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Reel System 38 Id X 35 Open Hose Reel Va

  • Mfr # B-7232-U01XS1E

  • Zoro # G706897284


product price: $4,497.99
/ea
Free Shipping & Returns

Key Features

Handle
4-Arm (Cross), Lever
Max. Pressure
125 psi
Inlet Size
1/2 in NPT Female, Adjustable Centers
Min. Temperature
40°F
Enclosed/Open
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-7232-U01XS1E
Zoro #
G706897284
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers
Hose Length
35 ft
Hose Size
3/8 in

Details

Item
High-Flow Spray Valve
Handle
4-Arm (Cross), Lever
Max. Pressure
125 psi
Min. Temperature
40°F
Enclosed/Open
Open
Min. Pressure
20 psi
Body Mount
Wall
Max. Temperature
140°F
Cartridge-Spindle Type
1/4 Turn Compression
Body
8 in Centers
Spray Valve Flow
3.7 GPM

Description

TS Brass B7232U01XS1E This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.