Zoro Homepage

Hose, Synthetic - 44

  • Mfr # B-0044-R

  • Zoro # G302250438


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Rate
8.58 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0044-R
Zoro #
G302250438
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Rate
8.58 GPM

Description

T&S;Synthetic Pre-Rinse Flex Hose W/Handle, 44" Overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.