Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Water , 60"L, 1/2"Nptm Thd

  • Mfr # HW2C60

  • Zoro # G403525565


product price: $359.50
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2C60
Zoro #
G403525565
UPC #
-
Country of Origin
United States

Description

Color: Blue ;Material: Stainless Steel ;Length: 60" ;Coating: Rubber ;Temperature Range: Up To 175 Degrees F ;National Pipe Thread: 1/2" Male ;Type: 360 Degrees Rotation Fittings ;Lead Free: Y ;Note: For Water ;Nsf Certified: Y ;Instructions Included:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.