Zoro Homepage

Hot Spindle Assembly

  • Mfr # 005960-40

  • Zoro # G3417531


product price: $45.89
/ea

Key Features

Material
Brass
Material of Construction
Brass
Size
2-13/16 in
Length (In.)
2 13/16 in
For Use With
T and S Faucet Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005960-40
Zoro #
G3417531
UPC #
671262151832
Country of Origin
China

Dimensions

Size
2-13/16 in
Length (In.)
2 13/16 in
Overall Length
2 13/16 in
Overall Height
2 13/16 in

Details

Material
Brass
Material of Construction
Brass
Item
Cartridge
For Use With
T and S Faucet Bodies
Flow Rate
2.2 gpm
Use With Water Temp.
Hot
For Use With Mfr. Model Number
B-0710
Fits Brand
T&S Brass
Product Type
Spindle
Standards
ASME A112.18.1
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Compatible Manufacturer Part Number
B-0710
For Water Temperature
Hot
Flow Rate - Maximum
18.77 gpm
Pressure - Maximum
125 psi
Compatible Brand
T&S Brass
Cartridge Type
Compression
Compatible Series
Eterna Spindle Assembly
Includes
(1) Spindle
Turn Direction
Right Hand

Description

Cartridge, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0710, Use With Water Temp. Hot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.