
Hot Spindle Assembly
Mfr # 2710-40
Zoro # G103526626
product price: $65.90
/eaKey Features
Max. Pressure
20 to 125 psi
Temp. Range
40 to 140°F
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2710-40
Zoro #
G103526626
UPC #
-
Country of Origin
United States
Details
Max. Pressure
20 to 125 psi
Temp. Range
40 to 140°F
Handle Type
Lever
Description
Deck Mount W/ Handle;No Barrel. Includes Stem # 26-1500;Spindle Assy T & S # 002710-40;T & S B1100 Series Faucets;This Stem Assembly Replaces Both;Tsb002710-40 Hot Deck Mount &;Tsb009287-40 Cold Wall Mount.;Rotation Is The Same, But Only Comes With Hot Button.;If Using For Cold Wall Mount Faucet, Also Need To Order;Blue Button #28-1051
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.