Zoro Homepage

Kit, Gas Hose , 3/4" X 48", T&S

  • Mfr # HG4D48SK

  • Zoro # G402215795


product price: $734.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas appliances
Max. Pressure
0.5 psi
Temp. Range
Up to 350°F
Gas Hose Capacity
180,000 BTUh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG4D48SK
Zoro #
G402215795
UPC #
-
Country of Origin
United States

Details

For Use With
Gas appliances
Max. Pressure
0.5 psi
Temp. Range
Up to 350°F
Gas Hose Capacity
180,000 BTUh

Description

Color: Yellow ;Material: Stainless Steel Braided Hose ;Length: 48" Hose W/ Extruded Coating | 1219 Mm Hose W/;Extruded Coating ;Includes: 3/4" Npt Ball Valve And Hardware | 3/4" Npt;Reducing Elbow, Restraining Cable | 90% Reducing Elbow With;3/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.