Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Tube Assembly, 18

  • Mfr # 002883-40

  • Zoro # G005955180


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
17.6 GPM
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002883-40
Zoro #
G005955180
UPC #
-
Country of Origin
United States

Details

Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Capacity
17.6 GPM
Minimum Pressure
20 psi

Description

T&S Brass 002883-40. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.