Zoro Homepage

Lab Faucet, Wall Mount

  • Mfr # BL-5860-01TL

  • Zoro # G708661449


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Cross
Handle Material
Metal
Features
Tin-Lined
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-5860-01TL
Zoro #
G708661449
UPC #
671262017978
Country of Origin
United States

Dimensions

Overall Width
2 in
Spout Outlet Height
4 11/16 in
For Mounting Hole Diameter - Maximum
1/2 in
Inlet Connection Size
1/2 in
Pipe Diameter
5 7/8 in
Spout Height - Maximum
11 3/8 in

Details

Finish
Polished Chrome
Handle Type
Cross
Handle Material
Metal
Item
Laboratory Faucet
Features
Tin-Lined
Body Material
Brass
Power Source
Manual
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI 372
Includes
Lock Washer
Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
3.3 gpm
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Distance to Wall - Minimum
2 9/16 in
Number of Outlets
1
Product Type
Faucet
Valve Structure
1-Piece
For Location
Laboratory
Spout Shape
Gooseneck
Number of Mounting Holes
1
Outlet Type
Serrated Nozzle
Spout Style
Swivel
Water Supply Type
Single Tempered Line
Index Color
White
Operation Method
Manual
Inlet Connection Type
NPT
Warranty
1 yr.
Spout Reach
5 7/8 in
Legend Text
DW
Legend Style
Text
Inlet Connection Gender
Female

Description

Item Laboratory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.