Zoro Homepage
This item is Discontinued.
T&S Brass Lavatory Faucet, Deck Mount, 4 Centers, 1.5 Gpm A B-0871-WS

Lavatory Faucet, Deck Mount, 4 Centers, 1.5 Gpm A (Discontinued)

  • Mfr # B-0871-WS
  • Zoro # G601264181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0871-WS
Zoro #
G601264181
UPC #
-
Country of Origin
United States

Details

Mounting Type - Faucet
Deck
Mounting Hole Center to Center
4 in
Flow Rate
1.5 GPM
Handle Type
Lever
Max. Pressure
125 psi
Features
1/4 Turn Compression
Temp. Range
40 to 140°F

Description

Lavatory Faucet, Deck Mount, 4 Centers, 1.5 Gpm A. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.