Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc Laundry Sink Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # B-1115

  • Zoro # G3168952


product price: $134.20
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1115
Zoro #
G3168952
UPC #
671262009553
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr. (Parts)
Spout Length
6"
Height
5-7/16"
Connection Size
1/2"
Overall Height
5 7/16 in
Spout Height
5-7/16"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1/4"
Overall Depth
6 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 7/16 in
Spout Outlet Height
2 5/16 in
For Surface Thickness - Maximum
1/4 in
For Mounting Hole Diameter - Maximum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Low Arc Laundry Sink Faucet
Body Material
Brass
Includes
Mounting hardware
Mounting Type - Faucet
Wall
Valve Type
Compression
Faucet Spout
Swing
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Yes
Flow Outlet Type - Faucet
Aerated
Faucet Type
Laundry Sink Faucet
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Standards
CSA,AB1953, NSF 61
Connection
1/2"
Flow Outlet Type
Aerated
Mounting
Deck
Features
4" wall mount mixing faucet w/ chrome plated brass body, 6" swing nozzle, 2.2 GPM aerator, Series 1 (B-0199-01), Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water, Lever handles w/ color coded indexes, 1/2" NPT male inlets, Tailpieces and nuts for 1/4" NPT male connections, Chrome plated escutcheon, Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
Handle Material
Metal
Power Source
Manual
Spout Reach
6"
Ligature Resistant
No
Faucet Body Material
Brass
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4"
Faucet Activation
Manual
Water Inlet Connection Type
Male NPT
Temperature Control
Yes
Material of Construction
Brass
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
Legend Style
Color
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
For Location
Laundry Room
Inlet Connection Gender
Male
Application
Commercial
Flow Type
Spray
Inlet Connection Type
NPT
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Spout Shape
Double Bend
Mounting Hole Center-to-Center Distance - Maximum
4 in
Warranty
1 yr Limited
For Water Temperature
Hot/Cold
Product Type
Faucet
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Laundry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.