Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Spout, Single Hole Mount, Chrome 1 Hole

  • Mfr # B-0155

  • Zoro # G3632334


product price: $190.50
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0155
Zoro #
G3632334
UPC #
671262001328
Country of Origin
United States

Dimensions

Height
9 5/16 in
Spout Length
6"
Connection Size
3/8"
Manufacturers Warranty Length
1 yr.
Overall Height
9 5/16 in
Inlet Connection Size
3/8 in
Outlet Height
9 313/1000 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Lever
Handle Type
Lever
Flow Rate
2.2 gpm
Item
Spout
Material
Brass
Flow Outlet Type
Stream Regulator
Includes
Supply Nipples
Connection
3/8 in
Flow Outlet Type - Faucet
Aerated
Faucet Spout Shape
Low Arc
Replacement Cartridge
10C457
Number of Handles
1
Standards
AB1953, CSA, NSF 61
Valve Type
Compression
Faucet Spout
Swing
Faucet Finish
Chrome
Body Material
Brass
Flow Outlet Type (Faucet)
Aerated
Material of Construction
Brass
Replacement Cartridge Mfr. Model Number
10C457
Product Type
Spout
Shape
Arc
Flow Rate - Maximum
2.2 gpm
Inlet Connection Type
NPT
Compatible Brand
T&S Brass
Flow Type
Laminar
Style
Swivel
Reach
8 313/1000 in
Outlet Type
Aerator

Description

Spout, Faucet Spout Shape Low Arc, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.