Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Straight Service Sink Faucet, 8" Mount, Chrome

  • Mfr # B-0665-BSTR

  • Zoro # G2545608


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-0665-BSTR
Zoro #
G2545608
UPC #
671262006194
Country of Origin
China

Dimensions

Height
3-15/16 in
Spout Length
2 5/8 in
Overall Height
14 5/16 in
Inlet Connection Size
1/2 in
Overall Depth
9 1/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Straight Service Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, ASSE 1001, NSF 372, NSF 61/9
Replacement Cartridge
4KPZ9 or 4KRA1
Valve Type
Compression
Battery Charger CEC Compliant
CEC Compliant
Includes
Wall Bracket
ADA Compliance
Not ADA Compliant
Faucet Type
Service Sink Faucet
Temp. Control
No
Power Source
Manual
Connection
1/2 in NPT
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Water Inlet Connection Type
Female NPT
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Spout Reach
9 1/8 in
Temperature Control
Adjustable Temperature
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
2
Operation Method
Manual
Flow Type
Aerated
Flow Rate - Maximum
12.96 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
For Location
Utility Room
Inlet Connection Gender
Female
Pressure - Maximum
125 psi
Spout Shape
Straight
Ligature Resistance
No
Temperature - Maximum
140 Degrees F
Legend Style
Color
Inlet Connection Type
NPT
Compatible Cartridge Manufacturer Part Number
4KPZ9 or 4KRA1
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Application
Commercial
Installation Type
Wall

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.