Zoro Homepage

Nozzle, Spray , T&S, S/S, Blue

  • Mfr # MV2516-22

  • Zoro # G102229580


product price: $373.00
/ea
Free Shipping & Returns

Key Features

Flow Capacity
7.69 GPM
Temp. Range
40 to 200°F
Max. Pressure
125 psi
Spray Valve
Rear Trigger Water Gun
Minimum Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV2516-22
Zoro #
G102229580
UPC #
-
Country of Origin
United States

Details

Flow Capacity
7.69 GPM
Temp. Range
40 to 200°F
Max. Pressure
125 psi
Spray Valve
Rear Trigger Water Gun
Minimum Pressure
20 psi

Description

Color: Blue ;Material: Stainless Steel ;Length: 6 1/2" ;Width: 5 11/16" ;Includes: 1/2" Npt X 3/4" Barb ;National Pipe Thread: 1/2" Female ;Outlet: 5/16" ;Instructions Included: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.