Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Spray Valve , Leadfree

  • Mfr # 2662-40

  • Zoro # G803524861


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Material
Rubber, Brass
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Rate
0.65 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2662-40
Zoro #
G803524861
UPC #
-
Country of Origin
United States

Details

Material
Rubber, Brass
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Flow Rate
0.65 GPM

Description

Includes: (1) Silicone Grease Packet | (2) Packing Stems,;(2) Valve Stems ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.