Zoro Homepage

NOZZLE, SWING 8" for T&S Brass - Part# TS060X-A22

  • Mfr # TS060X-A22

  • Zoro # G703552964


product price: $53.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS060X-A22
Zoro #
G703552964
UPC #
-
Country of Origin
Unknown

Description

SWING NOZZLE BY T&S BRASS 8" SPOUT, HEIGHT: 5-9/16",;HEIGHT: 141MM, INCLUDES: LUBRICANT AND AERATOR, LENGTH: 8",;LENGTH: 203MM, MATERIAL: BRASS, NOTE: FITS ALL T&S SWIVEL;FAUCETS, PLATING: CHROME-PLATED, PROP 65: Y, WEIGHT:;.613LB, WIDTH: 5/8", WIDTH: 16MM,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.