This item is Discontinued.

T&S Brass Pet Groom:Wall Mnt, No Vb, B-155 034A, 061X, Coil Hose PG-8WSAN-10

Pet Groom:Wall Mnt, No Vb, B-155 034A, 061X, Coil Hose (Discontinued)

  • Mfr # PG-8WSAN-10
  • Zoro # G001263623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG-8WSAN-10
Zoro #
G001263623
UPC #
-
Country of Origin
United States

Details

Inlet
1/2 in NPT Female
Max. Pressure
125 psi
Finish
Chrome Plated
Flow Rate
9.73 GPM; 4.12 GPM
Handle Type
Lever
Mounting Type - Faucet
Wall
Features
1/4 Turn Compression
Valve Type
High-Flow Spray Valve
Mounting Hole Center to Center
8 in
Material
Metal Handles; Polyurethane Hose; Aluminum Spray Valve
Temp. Range
40 to 140°F

Description

Pet Groom:Wall Mnt,No Vb,B-155 034A,061X,Coil Hose. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.