Zoro Homepage

Pot Filler Assembly

  • Mfr # B-1413

  • Zoro # G002310128


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5.21 GPM
Max. Pressure
20 to 125 psi
Temp. Range
40 to 140°F
Valve Type
Hook Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1413
Zoro #
G002310128
UPC #
-
Country of Origin
United States

Details

Flow Rate
5.21 GPM
Max. Pressure
20 to 125 psi
Temp. Range
40 to 140°F
Valve Type
Hook Nozzle

Description

T&S Quick-Connect W/ 68" Ss Flex Hose;With Adapter 1/2" Mpt X 3/4"-14 Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.