Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Filler, Deck Mount, Single Temp, 24 Double-Jo

  • Mfr # B-0591

  • Zoro # G8479756


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Mounting
Deck
Flow Rate
5.23 GPM
Handle Type
Lever
Temperature Control
40 to 140°F
Valve Type
1/4 Turn Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0591
Zoro #
G8479756
UPC #
-
Country of Origin
United States

Details

Mounting
Deck
Flow Rate
5.23 GPM
Handle Type
Lever
Temperature Control
40 to 140°F
Valve Type
1/4 Turn Compression
Number of Holes
1

Description

Pot Filler, Deck Mount, Single Temp, 24 Double-Jo. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.