Zoro Homepage

Pre-Rinse , 4"Concealed, Leadfree

  • Mfr # B-0163

  • Zoro # G802212318


product price: $741.50
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in Centers, Concealed
Handle Type
Lever
Mounting Type
Wall
Inlet
1/2" NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0163
Zoro #
G802212318
UPC #
-
Country of Origin
Unknown

Details

Mounting Hole Center to Center
4 in Centers, Concealed
Handle Type
Lever
Mounting Type
Wall
Inlet
1/2" NPT Female

Description

Material: Brass ;Height: 34" ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 4" Wall ;Gallons Per Minute: 1.42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.