Zoro Homepage

Pre-Rinse , Deck, .65Gpm, Leadfree

  • Mfr # B0113C

  • Zoro # G202223679


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Max. Pressure
125 psi
Flow Rate
0.65 GPM
Mounting Type - Faucet
Deck
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0113C
Zoro #
G202223679
UPC #
-
Country of Origin
Unknown

Details

Number of Holes
1
Max. Pressure
125 psi
Flow Rate
0.65 GPM
Mounting Type - Faucet
Deck
Handle Type
Lever
Temp. Range
40 to 140°F
Features
1/4 Turn Compression

Description

Height: 45" ;Includes: (2) 1/2" Npt X 20" Braided Steel Supply Lines ;Type: Deck ;Lead Free: Y ;Gallons Per Minute: 0.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.