Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Rinse , Deck Mount, Swivel

  • Mfr # B-0111-BC

  • Zoro # G302213747


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Handle Type
Lever
Mounting Type
Deck
Temp. Control
40 to 140°F
Features
1/4 Turn Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0111-BC
Zoro #
G302213747
UPC #
-
Country of Origin
United States

Details

Number of Holes
1
Handle Type
Lever
Mounting Type
Deck
Temp. Control
40 to 140°F
Features
1/4 Turn Compression

Description

Material: Brass ;Length: 20" Flex Lines | 508 Mm Flex Lines | 2-1/4" Shank |;57 Mm Shank ;Height: 39" | 991 Mm | 12" Overhang | 305 Mm Overhang ;Outer Diameter: 1-1/8" Shank | 28 Mm Shank ;Plating: Chrome-Plated ;Lead Free: Y ;Gallons Per Minute:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.