Zoro Homepage

Pre-Rinse , Mini, Deck, Leadfree

  • Mfr # MPZ2DLN08CR

  • Zoro # G802227015


product price: $927.00
/ea
Free Shipping & Returns

Key Features

Temp. Range
40 to 140°F
Mounting
Deck
Handle Type
Lever
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPZ2DLN08CR
Zoro #
G802227015
UPC #
-
Country of Origin
Unknown

Details

Temp. Range
40 to 140°F
Mounting
Deck
Handle Type
Lever
Max. Pressure
125 psi

Description

Material: Brass ;Length: 2 1/4" Shank | 8" Spout ;Height: 24 1/2" ;Outer Diameter: 1 1/8" ;Plating: Chrome-Plated ;Type: Deck ;Lead Free: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.