Zoro Homepage

Pre Rinse Repair Kit, 3/8 In, Brass

  • Mfr # EZ-K

  • Zoro # G3709562


product price: $62.40
/ea

Key Features

Sub-Category
Repair Kits
Fits Brand
T&S Brass
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-K
Zoro #
G3709562
UPC #
671262582537
Country of Origin
United States

Details

Sub-Category
Repair Kits
Fits Brand
T&S Brass
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
AB1953, CSA
For Use With
T&S Pre-Rinses Wall And Deckmount
Item
Sprayer Installation Kit
Connection
3/8"
For Use With Mfr. Model Number
B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338
Compliance
CSA, AB1953
ADA Compliant
No
Compatible Brand
T&S Brass
Product Type
Sprayer Installation Kit
Compatible Manufacturer Part Number
B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338

Description

Pre Rinse Repair Kit, Connection (In.) 3/8, Material of Construction Brass, Outlet Connection 3/8 In., Brass Finish, For Use With T&S Pre-Rinses Wall And Deckmount, ADA Compliant No, Compliance CSA, AB1953

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.