Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre Rinse Riser, 3/8 In, Brass

  • Mfr # 000369-40

  • Zoro # G3687591


product price: $60.80
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000369-40
Zoro #
G3687591
UPC #
671262023849
Country of Origin
China

Dimensions

Connection Size
3/8 in
Overall Height
18 in
Overall Length
18 in
Overall Width
11/16 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
AB1953, CSA
For Use With
T&S Pre-Rinses Wall And Deckmount
Item
Sprayer Installation Kit
Connection
3/8"
For Use With Mfr. Model Number
B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338
Connection Type
Male NPT
ADA Compliant
No
Compliance
CSA, AB1953
Compatible Brand
T&S Brass
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Compatible Manufacturer Part Number
B-0113-ADF12-B, B-0113-B, B-0113-BJ, B-0123-B, B-2187, B-2250-B, B-2290, B-2338
Inlet Connection Gender
Male
Outlet Connection Gender
Male
Product Type
Sprayer Riser

Description

Pre Rinse Riser, Connection (In.) 3/8, Material of Construction Brass, Outlet Connection 3/8 In., Chrome Finish, For Use With T&S Pre-Rinses Wall And Deckmount, ADA Compliant No, Compliance CSA, AB1953

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.