
Pre Rinse Unit Deck
Mfr # B0111
Zoro # G502312585
product price: $733.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
125 psi
Temp. Range
40 to 140°F
Handle Type
Lever
Mounting
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0111
Zoro #
G502312585
UPC #
-
Country of Origin
United States
Details
Max. Pressure
125 psi
Temp. Range
40 to 140°F
Handle Type
Lever
Mounting
Deck
Description
T & S Pre-Rinse Deck Mount W/Swivel Arm Unit.;39" High, 12" Swivel Arm, 9" Clearance, 32" Riser,;20" Stainless Hose ( B-0020-H );Spray Valve # 56-1048, Finger Hook # 26-3492;Spring # 26-3496, Spring Body # 26-3495;Dual Control Deck Mount Faucet # 56-1370;With Below Deck Mixer With Easy Install Braided Stainless;Steel Water Supply Hoses, # 32-1477;Stainless Steel Braided Water Supply Hose.;For Pre-Rinse Below Deck New Style Mixer.;5/8" Cct X M10-1.0 Metric X 20" Long. # 32-1477;Metric End Fits Into Mixer.;Order Wall Bracket Seperately, Consider # 26-1293 (2"-12");Replacement Cold Spindle Assembly W/Lever # 51-1013;Replacement Hot Spindle Assembly W/Lever # 51-1015
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.