Zoro Homepage

Pre Rinse Unit8" Ctr Wall For - Part# B0133

  • Mfr # B0133

  • Zoro # G102312343


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Inlet
1/2 in NPT Female, Adjustable Centers
Temp. Range
40 to 140°F
Handle Type
Lever
Mounting
Wall
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0133
Zoro #
G102312343
UPC #
-
Country of Origin
United States

Details

Inlet
1/2 in NPT Female, Adjustable Centers
Temp. Range
40 to 140°F
Handle Type
Lever
Mounting
Wall
Max. Pressure
125 psi

Description

T & S Pre-Rinse Wall Mount Unit (8" Ctrs );Wall Mount Pre-Rinse Faucet Only, 8" Ctrs # 56-1372;34" High, 15" Overhang, 9" Clearance,;1/2" Fpt Eccentric Flanged Inlets;24" Riser # 26-3493;Spray Valve # 56-1048, Finger Hook # 26-3492;Spring # 26-3496, Spring Body # 26-3495;44" Ss Flex Hose W/Handle # 32-1111;Spray Valve # 56-1048;Order Wall Bracket Seperately, Consider # 26-1293;Adj 2" To 12" Wall Bracket.;Replacement Cold Spindle Assembly W/Lever # 51-1013;Replacement Hot Spindle Assembly W/Lever # 51-1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.