
Pre-Rinse , Wall, .65Gpm, Leadfree
Mfr # B-0133-C
Zoro # G002224050
product price: $865.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8 in
Features
1/4 Turn Compression
Temp. Range
40 to 140°F
Handle Type
Lever
Mounting Type - Faucet
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-0133-C
Zoro #
G002224050
UPC #
-
Country of Origin
Unknown
Details
Mounting Hole Center to Center
8 in
Features
1/4 Turn Compression
Temp. Range
40 to 140°F
Handle Type
Lever
Mounting Type - Faucet
Wall
Max. Pressure
125 psi
Flow Rate
0.65 GPM
Inlet
1/2 in NPT Female
Description
Material: Brass ;Height: 34" ;Plating: Chrome-Plated ;Inlet: 1/2" Npt Female ;Lead Free: Y ;Centers: 8" Wall ;Gallons Per Minute: 0.65
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.