Zoro Homepage

Pre-Rinse, Wall Mount Base, 8 Centers, 6 Wall Br

  • Mfr # 5PR-8W12

  • Zoro # G100647867


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Handle
Lever
Inlet Size
1/2 in NPT Female, Adjustable Centers
Max. Pressure
125 psi
Body Mount
Wall
Cartridge-Spindle Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PR-8W12
Zoro #
G100647867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1/2 in NPT Female, Adjustable Centers
Nozzle Size
12 in

Details

Handle
Lever
Max. Pressure
125 psi
Body Mount
Wall
Cartridge-Spindle Type
Ceramic
Spray Valve Flow
1.15 GPM
Body
8 in Centers
Min. Temperature
40°F
Min. Pressure
20 psi
Max. Temperature
140°F
Flow Rate
1.15 GPM

Description

Pre-Rinse, Wall Mount Base, 8 Centers, 6 Wall Br. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.