Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prerinse , Wl, .65Gpm, Leadfree, Ft

  • Mfr # B0133ADF12BC

  • Zoro # G102227272


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Handle Type
Lever
Inlet
1/2 in NPT Female, Adjustable Centers
Temp. Range
40 to 140°F
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0133ADF12BC
Zoro #
G102227272
UPC #
-
Country of Origin
United States

Details

Mounting
Wall
Handle Type
Lever
Inlet
1/2 in NPT Female, Adjustable Centers
Temp. Range
40 to 140°F
Max. Pressure
125 psi

Description

Material: Brass ;Includes: 106-1197 Riser Tube | 110-1177 Add-On-Faucet |;111-1017 Wall Bracket | 111-1068 Handle | 111-1087 Sping |;111-1119 Finger Hook & Screw | 111-1203 Steel Hose |;111-1211 Spout | 111-1249 Pre-Rinse Base | 111-1267 Spra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.