Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quarter-Turn Cerama Cartridge W/ Check Valve & Esc

  • Mfr # 011616-25NS

  • Zoro # G8855529


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Max. Pressure
125 psi
Min. Temperature
40°F
Min. Pressure
20 psi
Cartridge-Spindle Type
Ceramic
Max. Temperature
180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011616-25NS
Zoro #
G8855529
UPC #
-
Country of Origin
China

Details

Max. Pressure
125 psi
Min. Temperature
40°F
Min. Pressure
20 psi
Cartridge-Spindle Type
Ceramic
Max. Temperature
180°F

Description

Nipple-1/2 X 2 1/4 Lg Hospital. This is a genuine OEM (Original Equipment Manufacturer) part. Henny Penny is committed to developing new concepts, value-added services and customized solutions for foodservice operators. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.