Zoro Homepage

Rigid Gooseneck, 2-3/4 Spread, 8-3/4 Height, 5-1

  • Mfr # 119X

  • Zoro # G8843166


product price: $81.69
/ea
Free Shipping & Returns

Key Features

For Use With
Fits all T&S rigid outlet faucets
Max. Pressure
125 psi
Nozzle Flow Rate
26.3 GPM
Min. Temperature
40°F
Min. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119X
Zoro #
G8843166
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
3 in

Details

For Use With
Fits all T&S rigid outlet faucets
Max. Pressure
125 psi
Nozzle Flow Rate
26.3 GPM
Min. Temperature
40°F
Min. Pressure
20 psi
Max. Temperature
140°F

Description

Tube Assembly, Light. This is a genuine OEM (Original Equipment Manufacturer) part. Blodgett ovens have stood the test of time to become a commercial oven and steamer leader. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.