Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # EC-3103

  • Zoro # G2756752


product price: $851.50
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
5-1/16"
Application
Commercial
Finish
Chrome
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-3103
Zoro #
G2756752
UPC #
671262667739
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/16"
Manufacturers Warranty Length
1 yr Parts
Spout Length
4 7/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
2 1/4 in
Overall Width
6 3/16 in
Spout Height - Maximum
5 5/32 in
For Surface Thickness - Maximum
2 1/4 in
Inlet Connection Size
3/8 in
Spout Outlet Height
4 1/16 in

Details

Material
Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Operation
Sensor
Flow Rate
2.2 gpm
Voltage
110V DC
CEC Compliant
Non CEC Compliant
Commercial / Residential
Commercial
Replacement Cartridge
None
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
Ligature Resistant
No
Battery Charger CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Residential / Commercial
Commercial
Power Source
Battery
Drain Type
None
Number of Holes
3
Faucet Spout Shape
Low Arc
Connection
3/8" Compression
ADA Compliance
ADA Compliant
Number of Handles
0
ADA Compliant
Yes
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Sensor Range
5 1/2 in
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9, UL Certified
Series
Checkpoint
Flow Outlet Type (Faucet)
Aerated
Includes
Control Module
Faucet Handle Type
None
Flow Outlet Type - Faucet
Aerated
Features
4 in deck mount faucet w/ polished chrome plated brass body with integral spout, 2.2 GPM vandal resistant aerator, Series 8 (B-0199-08), Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings, Optional auto flush feature flows water for 30 seconds after every 12 inactive hours, Plug in AC transformer or (4) AA battery (DC) power options, Mechanical temperature mixing valve with check valves, 18 in flexible stainless steel supply hoses with 3/8 in compression connections, Low battery LED indicator light, Material: Polished chrome plated brass body
Flow Outlet Type
Vandal Resistant Aerator
Mounting Type
Deck
Spout Reach
4 7/8 in
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
5EF-0006
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Battery Type
AA
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Motion Sensor
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Number of Batteries
2
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Sensor Range - Minimum
3/4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
2.2 gpm
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
Time Out
30 sec
Sensor Range - Maximum
12 in
Inlet Connection Type
Compression
For Location
Bathroom
Pressure - Maximum
125 psi
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Outlet
Warranty
1 yr Parts
Flow Type
Aerated
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
Compatible Cartridge Manufacturer Part Number
5EF-0006

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 2.20 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 110VDC, Spout Length 4-7/8 In., Sensor Range 2 In. to 20 In., Valve Type Compression, Faucet Finish Chrome, Height 5-1/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.